missing translation for 'onlineSavingsMsg'
Learn More

Fisher Scientific™ Accu100 Ultrapure Water System

Ultrapure water for critical laboratory applications. Fisherbrand™ Accu100 Ultrapure Water System used to produce Type I ultrapure water from RO, distilled or deionized water.

Brand:  Fisher Scientific™ RS2200QSSK

 View more versions of this product

Product Code. 15489749

  • £3985.00 / Each
Estimated Shipment: 27-05-2025
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

Independent Ultrapure water dispenser
  • Remote dispenser has built-in high precision resistivity sensor with cell constant of 0.01cm-1 to measure quality of ultrapure water just prior to dispensing point
  • Volumetric dispensing and calibration
  • Handle is 360° rotatable and detachable from its support for effortless and instant dispensing with maximum flexibility
 
Multi-functional control panel
  • Volumetric dispensing and calibration
  • Alarms and maintenance info on large color LCD screen
  • Real-time monitoring of system status: Product water quality/resistivity and Cartridge/UV lamp remaining service life
 
AccuQuatro U Pack
  • Patented large capacity ultrapurification cartridge
  • Minimal dead water volume
  • Production of ion-free and organic-free ultrapure water
  • Choices of ultrapurification cartridges for feed water types
Specifications

Specifications

TOC: 0 - 15psi (0 - 1 bar)
Distilled, DI, RO, EDI
18.2 Mohm.cm at 25°C
Accu100
5°C to 45°C
21 cm
44 cm
35 cm
6 kg
<0.1 CFU/mL
1.0 to 1.5 L/min. at 25°C
ACCU100 Ultrapure Water System
<1/mL
8.26 in.
17.3 in.
13.7 in.
13.2 lb.
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.