Learn More
Thermo Scientific™ Accucore™ PREP XL C8 HPLC Columns
Achieve purification of moderately hydrophobic analytes on this solid core column.
Brand: Thermo Scientific™ 74204-059070A
Additional Details : Weight : 5.00000kg
Description
Improve conventional HPLC methods for your scale up purification needs by using Thermo Scientific™ Accucore™ XL C8 preparative HPLC columns. Rugged 4μm solid-core particles guarantee high-efficiencies within standard HPLC pressure limits. Our high coverage C8 bonded phase delivers optimal retention of analytes with moderate hydrophobicity. These columns come in a wide range of dimensions and an option for XtendedLife hardware which improves column lifetime by maintaining a uniform packed bed.
Lower Hydrophobic Retention
- Recommended for moderately hydrophobic analytes or when a less hydrophobic phase provides optimum retention.
- C8 (USP L7) selectivity.
High-Efficiency Separations for Enhanced Resolution and Sensitivity
- Core-enhanced technology 4μm particles and narrow particle size distribution reduce band broadening and improve separation efficiencies for conventional HPLC methods.
- High surface coverage of silica minimizes secondary interactions and peak tailing.
Preparative HPLC Column Hardware Options - based on column inner diameter (i.d.) and column performance needs.
Standard Threaded and Standard Flange Hardware
- Designed for standard applications, expertly packed and robustly designed to provide versatile products for routine use.
- Standard threaded hardware for column i.d. < 40mm.
- Standard flange hardware for column i.d. ≥ 40mm.
- Standard hardware can be modified on request to be compatible with SFC.
XtendedLife Hardware
- Improves column lifetime by incorporating an internal Dynamic Axial Compression (DAC) system, ensuring the media bed is continuously packed tightly.
- Compatible with SFC and is available in dimensions up to 50mm i.d.
Preparative Guards are a proven and cost effective way to extend the lifetime of your prep column. Our preparative guard columns require the use of a preparative guard holder.
Customer Specific Orders
- If there is a Thermo Scientific stationary phase you are currently using and would like to obtain in a preparative scale not shown or would like to discuss a specific column dimension, we would be happy to discuss your requirements.
- Please contact your local sales representative for Customer Specific Orders.
- Custom built columns are not eligible for returns.
Specifications
Preparative Column, Standard | |
50 mm | |
5 μm | |
80 Å | |
60°C | |
C8 | |
4% | |
Yes |
10 mm | |
4300 psi (295 bar) | |
2 to 9 | |
90 m²/g | |
L7 | |
Spherical, Solid Core, Ultrapure Silica | |
Reversed Phase | |
Reversed Phase |