Learn More
Fisherbrand™ accumet™ AE6C Portable Conductimeter Kit
Sturdy and economical, the AE6C combines ease-of-use with high performance. This handy meter is IP54 rated and comes with a conductivity/TDS electrode with an automatic temperature compensation function, making it great for fieldwork.
Brand: Fisherbrand™
360.05 GBP valid until 2024-07-30
Use promo code "21657" to get your promotional price.
Additional Details : Weight : 1.50000kg
Description
These handy meters are useful for quick, accurate conductivity or TDS checks in laboratories, fieldwork and schools, as well as in nutrient and fertilizer checks in hydroponics and agricultural industries. Ideal for all types of quality assurance, printing industries and water quality testing (analyzing hard water, untreated water, industrial and rinse water, drinking water, effluent water, pool water and incoming process water).
- Multi-point push button calibration (up to five points) with ±1% full scale accuracy
- Option of easy automatic calibration or customized, near-to-sample manual calibration
- Auto-ranging for conductivity/TDS measurements for fast response and best resolution over wide measurement range
- Automatic Temperature Compensation (ATC) for optimum accuracy under fluctuating temperatures
- Hold function momentarily freezes reading for easy viewing and recording
- Auto-power off saves battery power after non-use
- Self-diagnostic with message codes for easy troubleshooting
- Large custom LCD provides optimum viewing, even at a distance
- Electrode with built-in ATC designed for minimal air bubble entrapment during measurement
- Protective rubber boot shields for accidental knocks and sturdy built-in stand for easy bench-top operation
- Optional meter kit contains everything you need for calibration and measurement in a rugged carrying case
Specifications
±1 % of Full Scale ±1 LSD | |
Conductivity Measurement | |
Multi-Point Push Button Calibration | |
0 to 19.99, 20 to 199.9, 200 to 1999 μS/cm; 2 to 19.99, 20 to 200 mS/cm | |
ATC/MTC (0°C to 80°C) | |
0°C to 100°C (80°C with Supplied Probe) | |
0.1 °C (0.1 °F) | |
°C or °F | |
BNC, 2.5 mm Phono Socket | |
15.7 x 8.5 x 4.2 cm | |
9 oz. | |
±0.5 °C (±0.9 °F) | |
Conductivity Meter | |
6.2 in. | |
3.3 in. | |
1.6 in. | |
4 x 1.5 V ‘AAA’ Alkaline Batteries (Included) |
AE6C Meter with Conductivity Electrode, KCl Calibration Solutions (84 μS/cm, 1413 μS/cm, 12.88 mS/cm), DI Rinse Water (60 mL Each), Grip-Clip, Batteries, Hard Carrying Case | |
0.1, 1, 10 | |
4 (1 per Range) Auto, 5 (1 per Range) Manual | |
0.05% Full Scale | |
0 to 10% | |
32°F to 212°F (176°F with Supplied Probe) | |
±0.5°C (±0.9°F) | |
LCD | |
IP54 | |
255 g | |
3 Year | |
5°C to 45°C | |
No | |
15.7 cm | |
8.5 cm | |
4.2 cm | |
>500 hr |