missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ accumet™ Basic AB330 Benchtop Laboratory Conductivity Meter

Ideal for daily conductivity, TDS and salinity testing of your routine laboratory samples, the accumet™ Basic AB330 Benchtop Meter provides essential functions needed without complicated functions at a budget-friendly price.

£555.00 - £877.76

Specifications

Accuracy (Conductivity) ±1% Full Scale
Outputs Port for Computer or Printer
Measurement Modes Conductivity with Temperature, TDS with Temperature, Salinity with Temperature
Cell Constant 0.1 to 10
Calibration Conductivity, TDS, Salinity, Temperature
View More Specs

Products 2
Product Code Brand Description Includes Certifications/Compliance Price Quantity & Availability  
Product Code Brand Description Includes Certifications/Compliance Price Quantity & Availability  
17318959
View Documents
Fisherbrand™
13636AB330
Conductivity Meter with Electrode Stand Electrode Stand, Power Adapter CE, TUV 3-1, FCC Class A, Without NIST-traceable Calibration Certificate This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
N/A
17328959
View Documents Promotion Details
Fisherbrand™
13636AB330A
Conductivity Meter with Epoxy-body 2-cell Electrode Conductivity/ATC Probe, Electrode Stand, Power Adapter CE, TUV 3-1, FCC Class A, Without NIST-traceable Calibration Certificate
£877.76
Each
Estimated Shipment: 27-05-2025
to see stock.
Add to basket
 
Description

Description

  • Large, backlit display simultaneous shows conductivity and temperature readings
  • One to five point conductivity calibration with automatic standard recognition of four conductivity standards
  • One to five point TDS calibration and one point salinity calibration
  • Linear temperature compensation from 0 to 10 %/°C with reference temperatures of 15, 20, 25 or 30°C
  • One point ATC temperature probe calibration
  • Calibration due alarm, selectable 1 to 60 hr., or off
  • Automatic or manual temperature compensation
  • Ready icon indicates measurement stability
  • 500 data set storage with time/date stamp
  • Non-volatile meter memory preserves settings and data in event of power loss
  • Meter-attached stand facilitates easy electrode movement into and out of samples
Specifications
Show More
Videos
SDS
Documents

Documents

Product Certifications
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
Fisherbrand™ accumet™ Basic AB330 Benchtop Laboratory Conductivity Meter

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.