Learn More
Fisherbrand™ accumet™ Glass Body Ag/AgCl Reference Electrodes - Mercury-Free
Recommended for stability at higher temperatures and for use with strongly basic samples
Brand: Fisherbrand™
159.77 GBP valid until 2024-07-30
Use promo code "21657" to get your promotional price.
Code : 43
Additional Details : Weight : 0.10000kg
Description
Recommended for stability at higher temperatures and for use with strongly basic samples
Glass body for resistance to wide variety of solutions
- Operating temperature range of 0° to +110°C (32° to 212°F)
- 0 to 14pH range
- Standard reference pin connector
- All have 8μL/hr. flowrate
Single-Junction Standard Model
- Standard size glass body
- Prefilled with 4M KCl saturated with AgCl
- Stable at higher temperatures and with strongly basic samples
- Standard size glass body with 1 in. (25mm) tubulation fitting, handy for procedures that require remote filling
- Prefilled with 4M KCl saturated with AgCl
- Stable at higher temperatures and with strongly basic samples
- Standard size glass body
- Prefilled with 1M sodium sulfate for silver and chloride titrations
- Stable at higher temperatures and with strongly basic samples
- Designed for ISE and sensitive pH measurements, titrations and ORP testing
- Inner body is prefilled with 4M KCl saturated with AgCl
- Outer body is packed without electrolyte, so you can choose a compatible electrolyte for your samples
- Flowrate, 8μL/hr.
- U.S. Patent No. 4,390,406
Specifications
Pin | |
Glass | |
0°C to 100°C | |
Suggested Indicating Electrodes: 13-620-122 | |
Recommended for stability at higher temperatures and for use with strongly basic samples | |
Single-Junction High Temperature Ag/AgCl Reference for Silver and Chloride Titrations | |
32°F to 212°F | |
106 mm |
Single | |
0 to 14 | |
Ag/AgCl Reference Electrode | |
4mol/L KCl with AgCl | |
Ag/AgCl | |
13-620-833 | |
0°C to 100°C | |
12 mm |