missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Thermo Scientific™ Medifuge Benchtop Centrifuge Spacers
Get accessories for Medifuge small centrifuge
Brand: Thermo Scientific™ 75008818
This item is not returnable.
View return policy
Description
Get accessories for Medifuge small centrifuge

Specifications
Benchtop Centrifuge Spacer | |
Yellow | |
Spacer | |
Set of 8 |
Medifuge Benchtop Centrifuge | |
10 mL | |
3 cm |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Thermo Scientific™ Medifuge Benchtop Centrifuge Spacers > Yellow; 3cm
Spot an opportunity for improvement?Share a Content Correction