missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Thermo Scientific™ Medifuge Benchtop Centrifuge Spacers
Get accessories for Medifuge small centrifuge
£55.86 - £56.20
Specifications
Type | Benchtop Centrifuge Spacer |
---|---|
For Use With (Equipment) | Medifuge Benchtop Centrifuge |
Description | Spacer |
Includes | Set of 8 |
Product Code | Brand | Length (Metric) | Color | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Length (Metric) | Color | Price | Quantity & Availability | ||||
15510141
|
Thermo Scientific™
75008817 |
2 cm | Green |
£56.20
8 units |
Please sign in to purchase this item. Need a web account? Register with us today! | ||||
15520141
|
Thermo Scientific™
75008818 |
3 cm | Yellow |
£55.86
8 units |
Please sign in to purchase this item. Need a web account? Register with us today! | ||||
Description
Get accessories for Medifuge small centrifuge
Specifications
Benchtop Centrifuge Spacer | |
Medifuge Benchtop Centrifuge | |
Spacer | |
Set of 8 |