missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Waters Corporation ACQUITY BEH Amide Column

ACQUITY BEH Amide columns retain extremely polar compounds, including carbohydrates and sugars.
£1183.50
Specifications
Length (Metric) | 75 mm |
---|---|
Max. Pressure | 18000 psi (1240 Bar) |
Particle Shape | Spherical |
Particle Size | 1.7 μm |
Pore Size | 130 Å |
Product Code | Brand | Diameter (Metric) | Price | Quantity & Availability | ||||||
---|---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Diameter (Metric) | Price | Quantity & Availability | ||||||
17193232
![]() |
Waters Corporation
186005657 |
2.1 mm |
£1183.50
Each |
Estimated Shipment: 28-04-2025
Log in to see stock. |
||||||
17103242
![]() |
Waters Corporation
186005658 |
3 mm |
£1183.50
Each |
Please sign in to purchase this item. Need a web account? Register with us today! | ||||||
Description
- Based on BEH technology the ACQUITY Amide columns offer a chemically stable, trifunctionally bonded amide phase that is stable from pH 2 to 12 to enable the separation of polar analytes that span a wide range of polarity, structural moiety and pKa.
Specifications
75 mm | |
Spherical | |
130 Å | |
L68 | |
Column |
18000 psi (1240 Bar) | |
1.7 μm | |
1/Ea. | |
Yes |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
The Fisher Scientific Encompass Program offers items which are not part of our distribution portfolio. These products typically do not have pictures or detailed descriptions. However, we are committed to improving your shopping experience. Please use the form below to provide feedback related to the content on this product.
Product Title
Waters Corporation ACQUITY BEH Amide Column