missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Cytiva (formerly Pall Lab) Acro™ 50 Vent Devices with PTFE Membrane
Disposable filters ideal for the sterile venting of small containers and as an in-line gas filter.
Brand: Cytiva (formerly Pall Lab) 4251
466.90 GBP valid until 2024-12-31
Use promo code "21745" to get your promotional price.
This item is not returnable.
View return policy
Description
- Contain a hydrophobic PTFE membrane
- Large effective filter area provides high flow rates and filters can be autoclaved several times ensuring low costs
Specifications
Autoclavable | |
0.2 μm | |
19.6 cm2 | |
Stepped Hose Barb Connection | |
50 mm |
PTFE | |
Non-sterile | |
Polypropylene | |
18/Pk. |