missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Cytiva (formerly Pall Lab) Acro™ 50 Vent Devices with PTFE Membrane
Disposable filters ideal for the sterile venting of small containers and as an in-line gas filter.
£280.00 - £710.00
Specifications
Autoclavable | Autoclavable |
---|---|
Material (Membrane) | PTFE |
Sterility | Non-sterile |
Filtration Area | 19.6 cm2 |
Housing Material | Polypropylene |
Product Code | Brand | Pore Size | Inlet Style | No. per Pack | Price | Quantity & Availability | |||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Pore Size | Inlet Style | No. per Pack | Price | Quantity & Availability | |||
17124291
|
Cytiva (formerly Pall Lab)
4251 |
0.2 μm | Stepped Hose Barb Connection | 18/Pk. |
£524.00
Pack of 18 |
Estimated Shipment: 04-09-2024
Log in to see stock. |
|||
17114291
|
Cytiva (formerly Pall Lab)
4250 |
0.2 μm | Stepped Hose Barb Connection | 72/Pk. |
£710.00
Pack of 72 |
Estimated Shipment: 07-10-2024
Log in to see stock. |
|||
17154291
|
Cytiva (formerly Pall Lab)
4258 |
1 μm | Stepped Hose Barb Connection | 18/Pk. |
£288.00
Pack of 18 |
Estimated Shipment: 30-08-2024
Log in to see stock. |
|||
17144291
|
Cytiva (formerly Pall Lab)
4256 |
0.45 μm | Stepped Hose Barb Connection | 18/Pk. |
£535.61
Pack of 18 |
Estimated Shipment: 05-09-2024
Log in to see stock. |
|||
17134301
|
Cytiva (formerly Pall Lab)
4400 |
0.2 μm | 1/8 in. MNPT Connection | 18/Pk. |
£519.00
Pack of 18 |
In Stock
Log in to see stock. |
|||
17144261
|
Cytiva (formerly Pall Lab)
4003 |
1 μm | 1/8 in. MNPT Connection | 18/Pk. |
£369.00
Pack of 18 |
Estimated Shipment: 05-09-2024
Log in to see stock. |
|||
17144301
|
Cytiva (formerly Pall Lab)
4401 |
0.2 μm | 3/8 in. Straight Pipe Connection | 18/Pk. |
£280.00
Pack of 18 |
Estimated Shipment: 30-08-2024
Log in to see stock. |
|||
Description
- Contain a hydrophobic PTFE membrane
- Large effective filter area provides high flow rates and filters can be autoclaved several times ensuring low costs
Specifications
Autoclavable | |
Non-sterile | |
Polypropylene |
PTFE | |
19.6 cm2 | |
50 mm |