missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Cytiva (formerly Pall Lab) Acrodisc™ PF Syringe Filters with Supor™ Membrane, Sterile
These syringe filters are ideal for biological and general research.
£159.96 - £232.00
Specifications
Material (Membrane) | PES |
---|---|
Pore Size | 0.8/0.2 μm |
Sterility | Sterile |
Quantity | 50/Pk. |
Product Code | Brand | Diameter (Metric) | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Diameter (Metric) | Price | Quantity & Availability | |||||
17134271
|
Cytiva (formerly Pall Lab)
4187 |
25 mm |
£232.00
Pack of 50 |
Estimated Shipment: 29-08-2024
Log in to see stock. |
|||||
17174381
|
Cytiva (formerly Pall Lab)
4658 |
32 mm |
£159.96
Pack of 50 |
Estimated Shipment: 07-08-2024
Log in to see stock. |
|||||
Description
- Syringe filters perform sample clean-up and preparation, ensuring the purest samples are analyzed in liquid chromatography, mass spectrometry, and ion chromatography applications
- Superior flow rates and higher throughputs than competitive devices
- This product is not approved for use in medical, clinical, surgical or other patient applications
Specifications
PES | |
0.8/0.2 μm | |
Sterile | |
50/Pk. |