missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Cytiva (formerly Pall Lab) Acrodisc™ PSF Syringe Filter with Polypropylene Housing
Syringe Filter for use in cell culture and other sensitive biological research.
£126.00 - £4065.00
Specifications
Sterility | Non-sterile |
---|---|
Filtration Area | 3.9 cm2 |
Hold up Volume (After Air Purge) | <125 μL |
Housing Material | Polypropylene |
Temperature (Metric) Max | 55°C |
Product Code | Brand | Material (Membrane) | Pore Size | No. per Pack | Price | Quantity & Availability | |||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Material (Membrane) | Pore Size | No. per Pack | Price | Quantity & Availability | |||
17144681
|
Cytiva (formerly Pall Lab)
AP-4523 |
Glass Fiber, Borosilicate Glass Fiber | 1 μm | 50/Pk. |
£126.00
Pack of 50 |
Estimated Shipment: 15-10-2024
Log in to see stock. |
|||
17164681
|
Cytiva (formerly Pall Lab)
AP-4529 |
Glass Fiber, Borosilicate Glass Fiber | 1 μm | 1000/Pk. |
£4065.00
Pack of 1000 |
Estimated Shipment: 15-10-2024
Log in to see stock. |
|||
17144661
|
Cytiva (formerly Pall Lab)
AP-4002 |
Acrylic Copolymer (Hydrophilic) | 10 μm | 1000/Pk. |
£2290.00
Pack of 1000 |
Estimated Shipment: 06-11-2024
Log in to see stock. |
|||
17154661
|
Cytiva (formerly Pall Lab)
AP-4189 |
Acrylic Copolymer (Hydrophilic) | 0.8 μm | 50/Pk. |
£149.00
Pack of 50 |
Estimated Shipment: 06-11-2024
Log in to see stock. |
|||
17194681
|
Cytiva (formerly Pall Lab)
AP-4568 |
Acrylic Copolymer (Hydrophilic) | 0.8 μm | 1000/Pk. |
£2810.00
Pack of 1000 |
Estimated Shipment: 23-12-2024
Log in to see stock. |
|||
Description
- This product is not approved for use in medical, clinical, surgical or other patient applications
- Meets aqueous sample filtration needs
- Available with GxF multi-layered glass fiber prefilter, providing two to four times the throughput of standard glass fiber prefilter devices, and allowing quick and easy filtration of your most difficult-to-filter samples
Specifications
Non-sterile | |
<125 μL | |
55°C |
3.9 cm2 | |
Polypropylene | |
25 mm |