missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Cytiva (formerly Pall Lab) Acrodisc™ Syringe Filters with wwPTFE Membrane and Minispike Outlet
Universal membrane syringe filters for all of your analytical filtration requirements.
£194.00 - £1570.00
Specifications
Material (Membrane) | wwPTFE |
---|---|
Sterility | Non-sterile |
Filtration Area | 1 cm2 |
Hold up Volume (After Air Purge) | <14 μL |
Housing Material | Polypropylene |
Product Code | Brand | Pore Size | No. per Pack | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Pore Size | No. per Pack | Price | Quantity & Availability | ||||
17124261
|
Cytiva (formerly Pall Lab)
2402 |
0.45 μm | 100/Pk. |
£209.00
Pack of 100 |
Estimated Shipment: 07-08-2024
Log in to see stock. |
||||
17104261
|
Cytiva (formerly Pall Lab)
2400 |
0.2 μm | 100/Pk. |
£194.00
Pack of 100 |
Estimated Shipment: 07-08-2024
Log in to see stock. |
||||
17114261
|
Cytiva (formerly Pall Lab)
2401 |
0.2 μm | 1000/Pk. |
£1570.00
Pack of 1000 |
Estimated Shipment: 07-08-2024
Log in to see stock. |
||||
17134261
|
Cytiva (formerly Pall Lab)
2403 |
0.45 μm | 1000/Pk. |
£1570.00
Pack of 1000 |
Estimated Shipment: 07-08-2024
Log in to see stock. |
||||
Description
- This product is not approved for use in medical, clinical, surgical or other patient applications
Specifications
wwPTFE | |
1 cm2 | |
Polypropylene | |
55°C |
Non-sterile | |
<14 μL | |
Minispike Outlet | |
13 mm |