missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Cytiva (formerly Pall Lab) AcroPak™ 300 Capsule with PTFE Membrane
AcroPak 300 Capsule offers broad chemical compatibility with PTFE membrane and polypropylene housing.
£350.00 - £6210.00
Specifications
Material (Membrane) | PTFE |
---|---|
Pore Size | 0.2 μm |
Sterility | Non-sterile |
Filtration Area | 280 cm2 |
Outlet Style | Stepped Hose Barb |
Product Code | Brand | No. per Pack | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | No. per Pack | Price | Quantity & Availability | |||||
17114221
|
Cytiva (formerly Pall Lab)
12082 |
3/Pk. |
£350.00
Pack of 3 |
Estimated Shipment: 27-08-2024 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | ||||
17124221
|
Cytiva (formerly Pall Lab)
12085 |
100/Pk. |
£6210.00
Pack of 100 |
Estimated Shipment: 20-05-2025 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | ||||
Description
- High air flow rate venting applications
- Offers broad chemical compatibility with PTFE membrane and polypropylene housing 100% integrity-tested to provide the high level of confidence you require
- This product is not approved for use in medical, clinical, surgical or other patient applications
Specifications
PTFE | |
Non-sterile | |
Stepped Hose Barb |
0.2 μm | |
280 cm2 |