missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brady™ Acrylic Group Lockout Centre
Use the Acrylic Group Lockout Centre for group lockout situations involving a large number of workers and equipment. Can also be used as a lock storage box. Transparent front cover allows for easy viewing of contents.
Brand: Brady™ 800116
164.43 GBP valid until 2024-12-31
Use promo code "21676" to get your promotional price.
This item is not returnable.
View return policy
Description
- For group lockout situations involving a large number of workers and equipment.
- Can also be used as a lock storage box.
- Transparent front cover allows for easy viewing of contents.
- 8 hooks for keys and 1 slot for locks.
- Lock boxes are supplied without contents.
Specifications
Lock Box | |
Acrylic | |
64 mm | |
64 x 305 x 195 mm | |
7.68 in. | |
8 Hooks | |
12.01 in. |
Red | |
2.52 in. | |
Group Lockout Center - 8 hooks | |
Lockout Tagout | |
195 mm | |
1 Ea. | |
305 mm |