missing translation for 'onlineSavingsMsg'
Learn More

Brady™ Acrylic Group Lockout Centre

Use the Acrylic Group Lockout Centre for group lockout situations involving a large number of workers and equipment. Can also be used as a lock storage box. Transparent front cover allows for easy viewing of contents.

Brand:  Brady™ 800127

 View more versions of this product

Product Code. 11796775

  • £164.00 / Each
Estimated Shipment: 22-01-2025
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

  • For group lockout situations involving a large number of workers and equipment.
  • Can also be used as a lock storage box.
  • Transparent front cover allows for easy viewing of contents.
  • 8 hooks for keys and 1 slot for locks.
  • Lock boxes are supplied without contents.
Specifications

Specifications

Lock Box
Red
2.52 in.
Group Lockout Center - 18 hooks
Lockout Tagout
195 mm
1 Ea.
406 mm
GROUP LOCKOUT CENTER 18 HOOKS
Acrylic
64 mm
64 x 406 x 195 mm
7.68 in.
18 Hooks
15.98 in.
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.