missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Acrylic Pipette Stand

Leans back on an angle so there is no danger of pipettes falling out. Acrylic Pipette Stand grasps the pipettes in two places for secure hold.
£79.51 - £125.24
Specifications
Product Type | Pipette Stand |
---|---|
Autoclavable | Not Autoclavable |
Positions | 6 |
Shape | Rectangular |
Shelves | 2 Tiers |
Product Code | Brand | Color | Price | Quantity & Availability | ||||||
---|---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Color | Price | Quantity & Availability | ||||||
11394045
![]() |
Fisherbrand™
HS20620 |
Clear |
£79.51
Each |
In Stock
Log in to see stock. |
||||||
11384045
![]() |
Fisherbrand™
HS20613C |
Transparent Blue |
£125.24
Each |
Estimated Shipment: 23-05-2025
Log in to see stock. |
||||||
Description
- Acrylic construction.
- Holds up to 6 pipettes.
- Designed to work with most major pipette brands.
Specifications
Pipette Stand | |
6 | |
2 Tiers | |
1 Ea. | |
11.6 in. | |
6.8 in. | |
8 in. |
Not Autoclavable | |
Rectangular | |
Non-sterile | |
29.5 cm | |
17.2 cm | |
20.3 cm | |
Upper: 25 mm; Lower: 20 mm |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Fisherbrand™ Acrylic Pipette Stand