Learn More
Fisherbrand™ Acrylic Racks for Autosampler Vials
62.59 GBP valid until 2025-04-30
Use promo code "24138" to get your promotional price.
Description
- Vial-Rack
- Acrylic
- Transparent acrylic material makes filling visible
- Stable standing position

Specifications
Vial Rack | |
Not Autoclavable | |
Acrylic | |
1.5mL, 2mL shell vials | |
173 x 95 x 20mm |
No | |
Transparent | |
50 | |
1 |
Product Suggestions
Customers who viewed this item also viewed
Special Offers
-
Multiple Manufacturers
Contract Testing Lab
Use promotion code 24138 to get amazing savings on products for your analysisPromo Code: 24138Expires: 2025-04-30
Days
25Hours
7Minutes
48Seconds
36
Your input is important to us. Please complete this form to provide feedback related to the content on this product.