missing translation for 'onlineSavingsMsg'
Learn More

DWK Life Sciences™ Wheaton™ 36-Position Vial Racks for 6mL, 10mL, 20mL Headspace 23mm OD Vials

Can be cleaned easily in an automatic washer or autoclaved

Brand:  DWK Life Sciences™ 868805

186.53 GBP valid until 2025-04-30
Use promo code "24155" to get your promotional price.


Product Code. 11571325

  • £511.00 / Pack of 5
Estimated Shipment: 24-04-2025
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

Can be cleaned easily in an automatic washer or autoclaved

Specially designed for use with Freestanding Cryule™ Vials

  • Autoclavable at 121°C for 20 minutes
  • Open-well bottom to facilitate drainage
  • Alphanumeric indexing
  • Stackable
  • Material: Polypropylene
  • L x W x H: 32.2 x 9.1 x 2.8cm
TRUSTED_SUSTAINABILITY
Specifications

Specifications

Vial Rack
Autoclavable
Polypropylene
Yes
12.6 x 3.5 x 1.12 in. (32.2 x 9.1 x 2.8cm)
12.6 in.
3.5 in.
1.12 in.
0.85 cm
3 x 12
White
36
6, 10, 20mL 23mm O.D. Headspace vials
32.2 cm
9.1 cm
2.8 cm
0.95 cm
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers

  • Multiple Manufacturers
    Use promotion code 24138 to get amazing savings on products for your analysis
    Promo Code: 24138

    Expires2025-04-30

    Days

    28

    Hours

    8

    Minutes

    27

    Seconds

    11
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
DWK Life Sciences™ Wheaton™ 36-Position Vial Racks for 6mL, 10mL, 20mL Headspace 23mm OD Vials > Polypro Vial Rack; 36 Position

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.