missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Socorex™ Acura™ Manual 835 Macropipette
Equipped with a precision setting mechanism allowing continuously adjustable volume down to a very fine volume resolution. Socorex™ Acura™ Acura™ Manual 835 Macropipette is designed to allow single-handed volume setting.
£295.00 - £301.00
Specifications
Certifications/Compliance | EN ISO 8655, DIN 12650, GMP, GLP, GBEA, NCCLS and CE IVD Directive 98/79 EEC on medical devices |
---|---|
Autoclavable | Autoclavable |
Number of Channels | 1 |
Product Line | Acura |
Type | Macropipette |
Product Code | Brand | Volume (Metric) | Accuracy | Precision | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Volume (Metric) | Accuracy | Precision | Price | Quantity & Availability | ||||
10621324
|
Socorex™
835.02 |
0.2 to 2 mL | <± 1.5 to 0.5% | <0.5 to 0.2% |
£301.00
Each |
Estimated Shipment: 22-05-2025
Log in to see stock. |
||||
10521452
|
Socorex™
835.05 |
0.5 to 5 mL | <± 1.5 to 0.6% | <0.6 to 0.3% |
£295.00
Each |
Estimated Shipment: 22-05-2025
Log in to see stock. |
||||
Description
- Smart, reliable, and precise volume setting
- Very fine volume resolution
- Single-handed volume setting capacity
- Click stops, together with freely rotating plunger button cap secure setting stability
- Effortless activation
- Justip™ adjustable tip ejector fitting most tips
- Swift-set user calibration system
- Accommodates a cellulose nozzle protection filter
- Pasteur pipet adapter available
- Shock, UV-light and autoclaving resistance
- CE certified
- Three-year warranty
Specifications
EN ISO 8655, DIN 12650, GMP, GLP, GBEA, NCCLS and CE IVD Directive 98/79 EEC on medical devices | |
1 | |
Macropipette | |
1 Each |
Autoclavable | |
Acura | |
Certificate Calibration | |
3 Years |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Socorex™ Acura™ Manual 835 Macropipette