missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Socorex™ Acura™ Manual 835 Macropipette
Equipped with a precision setting mechanism allowing continuously adjustable volume down to a very fine volume resolution. Socorex™ Acura™ Acura™ Manual 835 Macropipette is designed to allow single-handed volume setting.
Brand: Socorex™ 835.05
This item is not returnable.
View return policy
Description
- Smart, reliable, and precise volume setting
- Very fine volume resolution
- Single-handed volume setting capacity
- Click stops, together with freely rotating plunger button cap secure setting stability
- Effortless activation
- Justip™ adjustable tip ejector fitting most tips
- Swift-set user calibration system
- Accommodates a cellulose nozzle protection filter
- Pasteur pipet adapter available
- Shock, UV-light and autoclaving resistance
- CE certified
- Three-year warranty
Specifications
<± 1.5 to 0.6% | |
Autoclavable | |
Acura | |
0.5 to 5 mL | |
<0.6 to 0.3% | |
3 Years |
EN ISO 8655, DIN 12650, GMP, GLP, GBEA, NCCLS and CE IVD Directive 98/79 EEC on medical devices | |
1 | |
Macropipette | |
Certificate Calibration | |
1 Each |
Product Suggestions
Customers who viewed this item also viewed
Viewing 1-5 of 13
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Socorex™ Acura™ Manual 835 Macropipette > Volume: 0.5 & 5mL
Spot an opportunity for improvement?Share a Content Correction