missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Polypropylene Micro Tube Rack

Store 1.5 to 2.0 mL microtubes in color-coded racks. Polypropylene Micro Tube Rack stores up to 80 screw-top vials for benchtop use, storage or transport of samples. Color-coded racks feature molded-in coordinates and handles for easy handling. Autoclavable and suitable for freezing.

Brand:  Fisherbrand™ HS29025GF

40.32 GBP valid until 2025-04-30
Use promo code "24138" to get your promotional price.


 View more versions of this product

Product Code. 11728084

  • £55.45 / Pack of 5
In Stock
to see stock.
Edge
Explore more special offers
Add to basket

Description

Description

Popular fraction-collector-plate style rack

  • Holds 80 screw-cap microtubes or cryogenic vials in 1 mm diameter wells
  • Stores 1.5 to 2.0 mL tubes in compact arrangement (5 x 16 array)
  • Color coded to easily identify specific laboratory procedures or individual technicians
  • Molded-in coordinates for easy sample organization and location
  • Constructed of sturdy polypropylene with molded handles for easy handling
  • Autoclavable and suitable for freezing
Specifications

Specifications

Microtube Rack
5 x 16
Assorted
Polypropylene
Rectangular
Yes
Ideal for Freezer Storage
5 Pk.
225 mm
67 mm
28 mm
11 mm
No
Autoclavable
Microtubes (1.5 to 2 mL)
80
None
Non-sterile
Microcentrifuge Tube
5 Pk.
8.9 in.
2.6 in.
1.1 in.
Product Suggestions

Product Suggestions

Videos
SDS
Documents Certificates
Special Offers

Special Offers

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
Fisherbrand™ Polypropylene Micro Tube Rack > Polypropylene Micro Tube Rack; Color: Assorted Colors; Height: 28 mm

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.