Learn More
Socorex™ Acura™ Manual 835F Fixed Volume Macropipettes
Optimal for indoor/outdoor environmental analysis, clinical chemistry and cell culture. Socorex™ Acura™ Manual 835F Fixed Volume Macropipettes offer superior performance and come in a fixed volume for easy dosing repetition
Brand: Socorex™ 835.F05
Code : 04
Additional Details : Weight : 0.25000kg
Description
- Air-displacement fixed-volume pipette.
- Exceptional, user-friendly ergonomics.
- Justip™ adjustable tip ejector fitting most tips.
- Shock, UV-light and autoclaving resistance.
- Pasteur pipette adapter supplied with dedicated 2 and 5 mL models.
- Accommodate interchangeable nozzle filters for added protection against liquid overflow and barrel contamination.
Specifications
<±0.6% | |
Autoclavable | |
Acura™ Manual 835 | |
5 mL | |
1 Each |
ISO 8655, DIN 12650, GMP, GLP, GBEA, NCCLS and CE IVD Directive 98/79 EEC | |
Pink | |
Macropipette | |
<0.3% | |
36 Months |