missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Socorex™ Acura™ Manual 835F Fixed Volume Macropipettes
Optimal for indoor/outdoor environmental analysis, clinical chemistry and cell culture. Socorex™ Acura™ Manual 835F Fixed Volume Macropipettes offer superior performance and come in a fixed volume for easy dosing repetition
£201.00 - £233.00
Specifications
Certifications/Compliance | ISO 8655, DIN 12650, GMP, GLP, GBEA, NCCLS and CE IVD Directive 98/79 EEC |
---|---|
Autoclavable | Autoclavable |
Model | Acura™ Manual 835 |
Type | Macropipette |
Quantity | 1 Each |
Product Code | Brand | Volume (Metric) | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Volume (Metric) | Price | Quantity & Availability | |||||
10496112
|
Socorex™
835.F02 |
2 mL |
£201.00
Each |
Estimated Shipment: 08-10-2024
Log in to see stock. |
|||||
10121922
|
Socorex™
835.F05 |
5 mL |
£219.00
Each |
Estimated Shipment: 19-08-2024
Log in to see stock. |
|||||
10111922
|
Socorex™
835.F02.5 |
2.5 mL |
£201.00
Each |
Estimated Shipment: 08-10-2024
Log in to see stock. |
|||||
10704623
|
Socorex™
835.F10 |
10 mL |
£233.00
Each |
Estimated Shipment: 12-08-2024
Log in to see stock. |
|||||
Description
- Air-displacement fixed-volume pipette.
- Exceptional, user-friendly ergonomics.
- Justip™ adjustable tip ejector fitting most tips.
- Shock, UV-light and autoclaving resistance.
- Pasteur pipette adapter supplied with dedicated 2 and 5 mL models.
- Accommodate interchangeable nozzle filters for added protection against liquid overflow and barrel contamination.
Specifications
ISO 8655, DIN 12650, GMP, GLP, GBEA, NCCLS and CE IVD Directive 98/79 EEC | |
Acura™ Manual 835 | |
1 Each |
Autoclavable | |
Macropipette |