missing translation for 'onlineSavingsMsg'
Learn More

Socorex™ Acura™ Manual 835F Fixed Volume Macropipettes

Optimal for indoor/outdoor environmental analysis, clinical chemistry and cell culture. Socorex™ Acura™ Manual 835F Fixed Volume Macropipettes offer superior performance and come in a fixed volume for easy dosing repetition

Brand:  Socorex™ 835.F02.5

Code : 04

Additional Details : Weight : 1.00000kg

 View more versions of this product

Product Code. 10111922

  • £201.00 / Each
Estimated Shipment: 08-10-2024
to see stock.
Add to basket

Description

Description

  • Air-displacement fixed-volume pipette.
  • Exceptional, user-friendly ergonomics.
  • Justip™ adjustable tip ejector fitting most tips.
  • Shock, UV-light and autoclaving resistance.
  • Pasteur pipette adapter supplied with dedicated 2 and 5 mL models.
  • Accommodate interchangeable nozzle filters for added protection against liquid overflow and barrel contamination.
Specifications

Specifications

<±0.8%
Autoclavable
Polycarbonate
Macropipette
<0.5%
ISO 8655, DIN 12650, GMP, GLP, GBEA, NCCLS and CE IVD Directive 98/79 EEC
White
Acura™ Manual 835
2.5 mL
1 Each
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers