Learn More
Socorex™ Acura™ Manual 855 Multi-channel Micropipettes
Multi-channel micropipette for use with microplates. Socorex™ Acura™ Manual 855 Multi-channel Micropipettes combine high-tech materials with exceptional ergonomics to guarantee outstanding performance and results.
Brand: Socorex™
Code : 04
Additional Details : Weight : 0.25000kg
Description
- Exceptional, user-friendly ergonomics.
- Smart and reliable volume adjustment.
- Precision digital display visible at all times.
- Justip™ adjustable tip ejector fitting most tips.
- Swift-set user calibration system.
- Shock, UV-light and autoclaving resistance.
- 360° rotation of volumetric module allows selection of optimal working position.
- Adjustable tip ejector.
Specifications
<±3.5% - <±1.5% | |
Autoclavable | |
Microplate | |
12 | |
Multi-Channel Micropipette | |
<±3.0% - <±1.0% | |
36 Months |
ISO 8655, GMP, GLP, NCCLS, CE directive IVD 98/79 EEC (in vitro diagnostic medical devices). | |
Green | |
Acura™ Manual 855 | |
Acura™ | |
0.5 to 10 μL | |
1 Each |