missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Eppendorf™ Adapter for Eppendorf SmartBlock™
Shop All Eppendorf Products
Click to view available options
Model:
Adapter 25 mL for Eppendorf SmartBlock™ 50 mL
Description
- Eppendorf SmartBlocks™ are individually sensor-controlled heating blocks that maintain accurate, uniform temperatures
- Compatible with Eppendorf™ ThermoMixer C and ThermoStat C, the range for 0.2 to 50 mL tubes as well as plates (MTP, DWP, and PCR plates 96 / 384) can be changed quickly and easily
- Optimized block design supports optimal temperature transfer within your sample to receive excellent results
- Eppendorf SmartBlock-specific calibration by integrated sensor technology maximizes temperature accuracy and homogeneity
- Every Eppendorf SmartBlock™ is individually inspected in production for temperature accuracy and is delivered incl. a serial-number specific certificate for documentation purpose
- Insulated thermoblocks for ergonomic operation – you won't burn your fingers (PhysioCare Concept)
- Automatic block recognition for safe handling
- Optimized block design ensures maximum temperature transfer to the sample
- Eppendorf QuickRelease™ technology enables fast and simple block exchange – no need for tools

Specifications
Specifications
Type | Accessory, Adapter |
Model | Adapter 25 mL for Eppendorf SmartBlock™ 50 mL |
Speed | 1,000 rpm |
Product Suggestions
Customers who viewed this item also viewed
Special Offers
- Multiple Manufacturers
-
Multiple Manufacturers
Dairy and Plant-Based Products Testing Promotion
Quality testing products for all your needs.Promo Code: 24134Expires: 2025-03-31
Days
0Hours
11Minutes
37Seconds
49
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Eppendorf™ Adapter for Eppendorf SmartBlock™ >
Spot an opportunity for improvement?Share a Content Correction