missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Thermo Scientific™ Adapters for Round Single Blood Bag Buckets for Thermo Scientific™ HAEMAFlex™ 6/8 Rotors
Select adapters for 450-500mL blood bags in round single blood bag buckets for Thermo Scientific™ HAEMAFlex™ 6/8 rotors.
£474.65
Specifications
Type | Blood Bag Adapter |
---|---|
For Use With (Equipment) | Single blood bag bucket with filter pack |
Product Code | Brand | Capacity | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Capacity | Price | Quantity & Availability | |||||
15819724
|
Thermo Scientific™
75003857 |
6/8 x 500 mL Triple or Quad Blood Bag |
£474.65
Pack of 2 |
Please sign in to purchase this item. Need a web account? Register with us today! | |||||
Description
Thermo Scientific™ blood banking centrifuges offer the flexibility to select higher capacity rotors or match existing workflows, with a choice of Thermo Scientific™ HAEMAFlex™ rotors and bucket systems.
Address your lab’s regular- to medium-throughput blood processing needs with the HAEMAFlex 6 swinging bucket rotor or, utilizing the same bucket system, upgrade to the HAEMAFlex 8 swinging bucket rotor.Select adapters for 450–500mL Triple or Quad blood bags or 450mL Single or Double blood bags.
Specifications
Blood Bag Adapter | |
Single blood bag bucket with filter pack |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Thermo Scientific™ Adapters for Round Single Blood Bag Buckets for Thermo Scientific™ HAEMAFlex™ 6/8 Rotors