missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Thermo Scientific™ Additional Activated Carbon Filter
Additional exhaust carbon filters can be fitted on top of the BSC, but should only be used for traces of solvents being used as an adjunct to microbiological study.
£1755.39 - £1832.84
Specifications
Certifications/Compliance | EN 12469 |
---|---|
Product Type | Filter |
Includes | Fittings |
Product Code | Brand | Description | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Description | Price | Quantity & Availability | |||||
10003084
|
Thermo Scientific™
50073773 |
Retrofit to 1.2 / 1.5 m Cabinets |
£1755.39
Each |
In Stock
Log in to see stock. |
|||||
11861521
|
Thermo Scientific™
50078783 |
Retrofit to 0.9 m Herasafe KS/Safe 2020 Cabinets |
£1832.84
Each |
Estimated Shipment: 25-10-2024 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | ||||
Description
Additional exhaust carbon filters can be fitted on top of the BSC, but should only be used for traces of solvents being used as an adjunct to microbiological study.
- Additional Activated Carbon Filter
- Fittings Included.
- Additional exhaust carbon filters can be fitted on top of the BSC, but should only be used for traces of solvents being used as an adjunct to microbiological study.
Specifications
EN 12469 | |
Filter | |
Fittings |