missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ Adhesive Mats for Solaris™ Open Air Shakers & Temperature Controlled Shakers, and MaxQ™ 6000 Shakers

Mix and match Thermo Scientific™ Solaris™ shaker Universal clamps to suit individual needs in the laboratory. Adhesive mats are compatible with all Thermo Scientific™ Solaris and MaxQ platforms and can be cut to size

Brand:  Thermo Scientific™ 75004117

 View more versions of this product

Product Code. 17811905

  • £59.42 / Each
In Stock
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

Mix and match Thermo Scientific™ Solaris™ shaker accessories to suit individual needs in the laboratory. Adhesive mats are compatible with all Thermo Scientific™ Solaris and MaxQ platforms and can be cut to size.

Mix and match Thermo Scientific™ Solaris™ shaker accessories to suit individual needs in the laboratory.  Adhesive mats are compatible with all Thermo Scientific™ Solaris and MaxQ platforms.  

  • Adhesive mats can be cut to any desired size
  • Suitable for use with containers with a wide, flat base, such as flasks, media bottles, microplates, petri dishes, and beakers
  • Low adhesion mats are transparent and are suitable for all vessels up to a maximum of 200 rpm*
  • High adhesion mats are black opaque and are suitable for all vessels up to a maximum of 400 rpm*
  • The rolling applicator tool is designed to help press down the adhesive mats to the platform

* The maximum speed depends on the type of vessel, as distinguished by size, shape, bottom shape, material, surface roughness and cleanliness. You must evaluate these parameters  to  determine  the  optimum  choice  of  mat  for  your  application  before  using the shaker. Additional guidelines on cleaning, installation, and use can be found in the Thermo Scientific™ Solaris™ Shaker Series Instruction Manual

TRUSTED_SUSTAINABILITY
Specifications

Specifications

Adhesive Mat
280 x 170 mm
2 Low-adhesion Mats
Solaris Open Air Shakers, Solaris Temperature Controlled Shakers, MaxQ 6000 Shakers, MaxQ 416 HP Shakers
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers