missing translation for 'onlineSavingsMsg'
Learn More

Grant Instruments™ TX150 Series Heated Circulating Bath, Stainless Steel Tank

Provides outstanding performance for routine and sophisticated applications requiring accurate temperature control up to a maximum of 150°C. Grant Instruments™ Optima™ TX150 Series Digital Heated Circulating Bath, Stainless Steel Tank combines the powerful and versatile Grant Optima™ TX150 digital heating circulator with a choice of five stainless steel (ST) tanks with different capacities.

Brand:  Grant Instruments™ TX150-ST12

 View more versions of this product

Product Code. 12747839

  • £2240.00 / Each
Estimated Shipment: 06-03-2025
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

  • Stability ±0.01ºC
  • Large, bright full colour display
  • Icon driven home screen via a dial and two function buttons
  • Programming/temperature profiling (TX150, 1 program with 30 segments)
  • Model available with/without clamp (T-Clamp)
  • Low-liquid detection (float switch)
  • 5 point user calibration
  • User adjustable over temperature dial
  • 5 point user calibration
Specifications

Specifications

0°C to 200°C
Stainless Steel
150 mm
Includes TX150 immersion heater/stirrer with ST12 stainless steel 12L Bath
300 mm
325 mm
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.