missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Advanced Instruments Osmometer Standards
For in vitro diagnostic use
£157.50
Specifications
Content And Storage | 2°C to 30°C |
---|---|
For Use With (Equipment) | 3250, 3900 and A2O Osmometers |
Type | Osmometer Calibration Standard |
Intended Use | To check the performance of your osmometer and test methods, in-vitro diagnostic use |
Quantity | 10 x 2 mL |
Product Code | Brand | Concentration | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Concentration | Price | Quantity & Availability | |||||
13284750
|
Advanced Instruments
3MA040 |
400 mOsm/kg H2O |
£157.50
Each |
Estimated Shipment: 29-07-2024 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | ||||
Description
For in vitro diagnostic use
- 2-Hydroxybiphenyl sodium salt tetrahydrate
- 1% added as preservative
Specifications
2°C to 30°C | |
Osmometer Calibration Standard | |
10 x 2 mL |
3250, 3900 and A2O Osmometers | |
To check the performance of your osmometer and test methods, in-vitro diagnostic use |