Learn More
METTLER TOLEDO Advanced MR Analytical Balance
METTLER TOLEDO Advanced MR Analytical Balances offer a highly precise weigh cell with FACT automatic internal adjustment.
Brand: METTLER TOLEDO 30666209
Description
User management within the 4.5-inch touchscreen increases efficiency of daily tasks with 8 built-in applications and statistical data analysis. Designed with full metal housing and overload protection, these balances will provide high quality performance for years to come. When your balance is not in use, enable the power-saving mode to reduce energy consumption and save costs.
MR Analytical Balances include:
- FACT automatic internal adjustment
- 4.5 inch color touchscreen
- 8 built-in applications
- Statistical data analysis
- User management
- Guided leveling
- 4 interfaces: USB-A, USB-C, RS232, Ethernet
- Bluetooth option
- Full metal housing
- Overload protection
The MR Balance is the successor to the ML or ME-T Balance. See how it ranks among our balance lines:
- XPR Excellence Analytical Balances
- MX Advanced Analytical Balances
- MR Advanced Analytical Balances
- MA Standard Analytical Balances
- ME Standard Analytical Balances
- LA Standard Analytical Balances

Specifications
USB-A, USB-C, RS232, Ethernet | |
Color Touchscreen | |
Metal | |
2 sec. | |
100/240 V, 50/60 Hz |
320 g | |
0.1 mg | |
MR304 | |
Analytical Balance | |
No |
Your input is important to us. Please complete this form to provide feedback related to the content on this product.