Learn More
METTLER TOLEDO Advanced MX Analytical Balance
METTLER TOLEDO Advanced MX Analytical Balances offer a brand new feature, the Backlit Draft Shield (5-place models only). Brightness extends over the draft shield's entire back panel providing exceptional visibility of the work area for highly precise dosing.
£6775.00 - £11290.00
Specifications
Connection Type | USB-A, USB-C, Ethernet |
---|---|
Display Type | Color Touchscreen |
Material | Metal |
Stabilization Time | 2 sec. |
Type | Analytical Balance |
Product Code | Brand | Capacity | Model | Readability | Price | Quantity & Availability | |||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Capacity | Model | Readability | Price | Quantity & Availability | |||
18012284
|
METTLER TOLEDO
30665091 |
42 g, 120 g | MX105DU | 0.01 mg, 0.1 mg |
£9035.00
Each |
Please sign in to purchase this item. Need a web account? Register with us today! | |||
18012354
|
METTLER TOLEDO
30665094 |
82 g, 220 g | MX205DU | 0.01 mg, 0.1 mg |
£9725.00
Each |
Please sign in to purchase this item. Need a web account? Register with us today! | |||
18032284
|
METTLER TOLEDO
30665097 |
120 g | MX105 | 0.01 mg |
£11290.00
Each |
Please sign in to purchase this item. Need a web account? Register with us today! | |||
18062284
|
METTLER TOLEDO
30665140 |
120 g | MX104 | 0.1 mg |
£6775.00
Each |
Please sign in to purchase this item. Need a web account? Register with us today! | |||
18042244
|
METTLER TOLEDO
30665143 |
220 g | MX204 | 0.1 mg |
£7300.00
Each |
Please sign in to purchase this item. Need a web account? Register with us today! | |||
18022354
|
METTLER TOLEDO
30665146 |
320 g | MX304 | 0.1 mg |
£7820.00
Each |
Please sign in to purchase this item. Need a web account? Register with us today! | |||
Description
The stable SmartPan and high resolution weigh cell and FACT automatic internal adjustment ensure consistently accurate results. Efficient operation within the large, 7-inch touchscreen includes 8 built-in applications and statistical data analysis. When you're not using the balance, enable the power-saving mode to reduce energy usage and save costs.
All MX Analytical Balances include:
- Backlit Draft Shield (5-place models only)
- FACT automatic internal adjustment
- 7-inch touchscreen
- 8 built-in applications
- Statistical data analysis
- ErgoDoor
- User management
- Leveling assistant
- StatusLight
- 3 interfaces: USB-A, USB-C, Ethernet
- Bluetooth option
- EasyDirect software
- Full metal housing with overload protection
The MX Balance is the successor to the MS Balance. See how it ranks among our balance lines:
- XPR Excellence Analytical Balances
- MX Advanced Analytical Balances
- MR Advanced Analytical Balances
- MA Standard Analytical Balances
- ME Standard Analytical Balances
- LA Standard Analytical Balances
Specifications
USB-A, USB-C, Ethernet | |
Metal | |
Analytical Balance | |
No |
Color Touchscreen | |
2 sec. | |
100/240 V, 50/60 Hz |
Your input is important to us. Please complete this form to provide feedback related to the content on this product.