Learn More
Motic™ AE2000 Inverted Microscope
Designed for routine-lab or clinical work, as well as research requirements in Pharmaceutical Laboratories or Universities. Motic™ AE2000 Inverted Microscope is more than capable of fulfilling the expectations of its users.
Brand: Motic™ 1100103800054
Code : A0
Additional Details : Weight : 16.96500kg
Description
- Binocular/trinocular head Siedentopf type 45° inclined, 360° swiveling
- Widefield high eyepoint eyepieces N-WF 10X/20mm with dioptre adjustment and rubber eyecups
- Side facing quadruple nosepiece
- CCIS Plan achromatic objectives PL4X, LWD PL40X
- CCIS Plan achromatic phase objectives PL Ph10X, LWD PL Ph20X
- ELWD condenser N. A. 0.30
- Phase slider Ph1, BF
- Phase centering telescope
- Plain stage with metal and glass stage inserts
- Halogen illumination 6V/30W with intensity control and sleeping mode
Specifications
45mm blue, green interference and neutral density filters with filter slider; Allen hexagonal key, vinyl dust cover, power cord | |
Inverted microscope | |
40X, 100X, 200X, 400X | |
Designed for routine live cell inspection | |
6 V | |
20 mm | |
Halogen | |
AE2000 Trinocular |
100/240 V (CE) | |
ELWD condenser N.A. 0.30 | |
Infinity Corrected Plan Achromatic, Phase Contrast | |
Side facing quadruple | |
2 years electrical / 5 years optical & mechanical parts | |
N-WF 10X/20mm | |
Siedentopf Trinocular, 45° Inclined, 360° Swiveling |