missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Motic™ AE2000 Inverted Microscope
Designed for routine-lab or clinical work, as well as research requirements in Pharmaceutical Laboratories or Universities. Motic™ AE2000 Inverted Microscope is more than capable of fulfilling the expectations of its users.
£4075.00 - £4655.00
Specifications
Includes | 45mm blue, green interference and neutral density filters with filter slider; Allen hexagonal key, vinyl dust cover, power cord |
---|---|
Voltage | 100/240 V (CE) |
Design Type | Inverted microscope |
Condenser Type | ELWD condenser N.A. 0.30 |
Magnification Power | 40X, 100X, 200X, 400X |
Product Code | Brand | Head Style | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Head Style | Price | Quantity & Availability | |||||
11712298
|
Motic™
1100103800043 |
Seidentopf Binocular, 45° Inclined, 360° Swiveling |
£4075.00
Each |
Estimated Shipment: 21-08-2024
Log in to see stock. |
|||||
11722298
|
Motic™
1100103800054 |
Siedentopf Trinocular, 45° Inclined, 360° Swiveling |
£4655.00
Each |
Estimated Shipment: 13-08-2024
Log in to see stock. |
|||||
Description
- Binocular/trinocular head Siedentopf type 45° inclined, 360° swiveling
- Widefield high eyepoint eyepieces N-WF 10X/20mm with dioptre adjustment and rubber eyecups
- Side facing quadruple nosepiece
- CCIS Plan achromatic objectives PL4X, LWD PL40X
- CCIS Plan achromatic phase objectives PL Ph10X, LWD PL Ph20X
- ELWD condenser N. A. 0.30
- Phase slider Ph1, BF
- Phase centering telescope
- Plain stage with metal and glass stage inserts
- Halogen illumination 6V/30W with intensity control and sleeping mode
Specifications
45mm blue, green interference and neutral density filters with filter slider; Allen hexagonal key, vinyl dust cover, power cord | |
Inverted microscope | |
40X, 100X, 200X, 400X | |
Designed for routine live cell inspection | |
6 V | |
20 mm | |
Halogen |
100/240 V (CE) | |
ELWD condenser N.A. 0.30 | |
Infinity Corrected Plan Achromatic, Phase Contrast | |
Side facing quadruple | |
2 years electrical / 5 years optical & mechanical parts | |
N-WF 10X/20mm |