missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Ratiolab™ Aeroject™ Ultra Filter Tips
Pipette tips with special filters to effectively prevent the pipettor shaft from contamination with aerosols and liquids to be sucked into the pipettor.
£59.04 - £83.85
Specifications
Filtered | Filtered |
---|---|
Sterility | Sterile |
Rack Color | Blue |
For Use With (Application) | Contamination prevention |
Format | Hinged Rack |
Product Code | Brand | Volume (Metric) | Quantity | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Volume (Metric) | Quantity | Price | Quantity & Availability | ||||
15370955
|
Ratiolab™
1770100 |
100 μL | 960 tips |
£83.85
Pack of 960 |
Estimated Shipment: 30-12-2024
Log in to see stock. |
||||
15300965
|
Ratiolab™
1771000 |
1000 μL | 600 tips |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
|||||
Description
- Sterilized
- Free of RNase-, DNase-, DNA-, pyrogens, ATP
- Free of human DNA and PCR inhibitors
- Pipet tips and aerosol filters made of ultra-hydrophobic PE-HD
- Minimized retention due to special surface treatment
- Perfect and tight fit on all major pipettor brands
- Packed in plastic racks with hinged lids
Specifications
Filtered | |
Blue | |
Hinged Rack | |
Universal Fit |
Sterile | |
Contamination prevention | |
Low Retention | |
Aeroject Ultra Filter |