missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brady™ Aggressive Adhesive Multipurpose Nylon Vial Top Laboratory Labels for M6/M7 Printers
Nylon cloth wrap-around labels are highly pliable to conform to tightly curved surfaces such as vials.
Brand: Brady™ 174112
74.62 GBP valid until 2024-12-20
Use promo code "21731" to get your promotional price.
This item is not returnable.
View return policy
Description
- Matte polyamide coated nylon cloth material has a permanent acrylic adhesive and is thermal transfer printable
- Low-profile material that adheres to surfaces that are smooth, rough or powder coated, as well as to irregular surfaces or surfaces with low surface energy
- UL approved, CSA accepted
- Service temperature of -40°C to 90°C (-40°F to 193°F)
- Made of B-499 nylon material
Specifications
Autoclavable | |
Permanent Acrylic | |
Red | |
Die-cut | |
Single-side Printable | |
Labels | |
Equipment Labeling, Electrical Labeling, General Identification, Warehouse Marking | |
No | |
Round | |
-40°C to +90°C | |
0.166 mm | |
12.7 mm |
Halogen-free (DIN VDE 0472 Part 815) | |
None | |
Matte | |
Nylon | |
Thermal Transfer | |
Non-sterile | |
M610, M611, M710 (with Media Adapter), BMP61, BMP71 (with Media Adapter) | |
500 Labels | |
-40°F to +194°F | |
0.0065 in. | |
0.5 x 0.5 in. |