missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brady™ Aggressive Adhesive Multipurpose Nylon Vial Top Laboratory Labels for M6/M7 Printers
Nylon cloth wrap-around labels are highly pliable to conform to tightly curved surfaces such as vials.
£58.55 - £78.55
Specifications
Autoclavable | Autoclavable |
---|---|
Certifications/Compliance | Halogen-free (DIN VDE 0472 Part 815) |
Adhesive Type | Permanent Acrylic |
Coating | None |
Finish | Matte |
Product Code | Brand | Color | Dimensions (LxW) | For Use With (Equipment) | Price | Quantity & Availability | |||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Color | Dimensions (LxW) | For Use With (Equipment) | Price | Quantity & Availability | |||
17878394
|
Brady™
173306 |
White | 0.375 x 0.375 in. | M710, BMP71 |
£58.55
Pack of 500 |
Estimated Shipment: 08-08-2024
Log in to see stock. |
|||
17898374
|
Brady™
174358 |
White | 0.375 x 0.375 in. | M610, M611, M710 (with Media Adapter), BMP61, BMP71 (with Media Adapter) |
£62.10
Pack of 500 |
Estimated Shipment: 08-08-2024
Log in to see stock. |
|||
17848184
|
Brady™
173305 |
White | 0.5 x 0.5 in. | M710, BMP71 |
£61.90
Pack of 500 |
Estimated Shipment: 08-08-2024
Log in to see stock. |
|||
17868274
|
Brady™
173908 |
White | 0.5 x 0.5 in. | M610, M611, M710 (with Media Adapter), BMP61, BMP71 (with Media Adapter) |
£65.60
Pack of 500 |
Estimated Shipment: 08-08-2024
Log in to see stock. |
|||
17859014
|
Brady™
173909 |
Yellow | 0.5 x 0.5 in. | M610, M611, M710 (with Media Adapter), BMP61, BMP71 (with Media Adapter) |
£74.50
Pack of 500 |
Estimated Shipment: 08-08-2024
Log in to see stock. |
|||
17828244
|
Brady™
173907 |
Yellow | 0.375 x 0.375 in. | M610, M611, M710 (with Media Adapter), BMP61, BMP71 (with Media Adapter) |
£71.00
Pack of 500 |
Estimated Shipment: 08-08-2024
Log in to see stock. |
|||
17898154
|
Brady™
174108 |
Orange | 0.375 x 0.375 in. | M610, M611, M710 (with Media Adapter), BMP61, BMP71 (with Media Adapter) |
£74.80
Pack of 500 |
Estimated Shipment: 06-09-2024
Log in to see stock. |
|||
17888154
|
Brady™
174111 |
Orange | 0.5 x 0.5 in. | M610, M611, M710 (with Media Adapter), BMP61, BMP71 (with Media Adapter) |
£78.55
Pack of 500 |
Estimated Shipment: 06-09-2024
Log in to see stock. |
|||
17818274
|
Brady™
174109 |
Red | 0.375 x 0.375 in. | M610, M611, M710 (with Media Adapter), BMP61, BMP71 (with Media Adapter) |
£74.80
Pack of 500 |
Estimated Shipment: 06-09-2024
Log in to see stock. |
|||
17898144
|
Brady™
174112 |
Red | 0.5 x 0.5 in. | M610, M611, M710 (with Media Adapter), BMP61, BMP71 (with Media Adapter) |
£78.55
Pack of 500 |
Estimated Shipment: 06-09-2024
Log in to see stock. |
|||
Description
- Matte polyamide coated nylon cloth material has a permanent acrylic adhesive and is thermal transfer printable
- Low-profile material that adheres to surfaces that are smooth, rough or powder coated, as well as to irregular surfaces or surfaces with low surface energy
- UL approved, CSA accepted
- Service temperature of -40°C to 90°C (-40°F to 193°F)
- Made of B-499 nylon material
Specifications
Autoclavable | |
Permanent Acrylic | |
Matte | |
Nylon | |
Thermal Transfer | |
Non-sterile | |
No | |
Round | |
-40°C to +90°C | |
0.166 mm |
Halogen-free (DIN VDE 0472 Part 815) | |
None | |
Die-cut | |
Single-side Printable | |
Labels | |
Equipment Labeling, Electrical Labeling, General Identification, Warehouse Marking | |
500 Labels | |
-40°F to +194°F | |
0.0065 in. |