missing translation for 'onlineSavingsMsg'
Learn More

Brady™ Aggressive Adhesive Multipurpose Nylon Vial Top Laboratory Labels for M6/M7 Printers

Nylon cloth wrap-around labels are highly pliable to conform to tightly curved surfaces such as vials.

Brand:  Brady™ 174108

 View more versions of this product

Product Code. 17898154

  • £75.55 / Pack of 500
Estimated Shipment: 22-01-2025
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

  • Matte polyamide coated nylon cloth material has a permanent acrylic adhesive and is thermal transfer printable
  • Low-profile material that adheres to surfaces that are smooth, rough or powder coated, as well as to irregular surfaces or surfaces with low surface energy
  • UL approved, CSA accepted
  • Service temperature of -40°C to 90°C (-40°F to 193°F)
  • Made of B-499 nylon material
Specifications

Specifications

Autoclavable
Permanent Acrylic
Orange
Die-cut
Single-side Printable
Labels
Equipment Labeling, Electrical Labeling, General Identification, Warehouse Marking
No
Round
-40°C to +90°C
0.166 mm
9.53 mm
Halogen-free (DIN VDE 0472 Part 815)
None
Matte
Nylon
Thermal Transfer
Non-sterile
M610, M611, M710 (with Media Adapter), BMP61, BMP71 (with Media Adapter)
500 Labels
-40°F to +194°F
0.0065 in.
0.375 x 0.375 in.
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers