missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brady™ Aggressive Adhesive Multipurpose Polyester Labels
Easily label components with the thermal transfer, glossy permanent polyester label material (B-422). Print almost anywhere with a durable Brady™ handheld label printer.
Brand: Brady™ 170731
Additional Details : Weight : 0.12900kg
Description
- Designed for a wide range of applications such as labeling equipment, circuit boards, panel components and barcodes
- Constructed to withstand abrasions, extreme temperatures and solvents such as alcohol, oil and water
- Made with a permanent acrylic adhesive that sticks to rough, smooth and powder-coated flat surfaces
Spécification
UL Recognized to UL969, CSA to C22.2 No.0.15-95, RoHS Compliant to 2011/65/EU (Pass 2015/863) | |
Black on White | |
Continuous | |
Labels | |
Asset Tracking, Barcode Labeling, Component and Equipment Labeling, Data and Telecommunications Labeling, Electrical Labeling, General Identification, Inventory and Inspection Labeling, Wire and Cable Labeling | |
1 Tape/Cartridge | |
0.004 in. | |
25 ft. | |
1.2 cm |
Permanent Acrylic | |
Gloss | |
Polyester | |
Non-sterile | |
BMP41, BMP51, M511 | |
-40°F to +212°F | |
25 ft. x 0.475 in. | |
0.475 in. |