missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Trajan™ Split / Splitless Tapered FocusLiner for Agilent
The unique deactivation process of SGE inlet liners provides excellent analysis for a wide range of compounds
£38.20 - £1220.00
Specifications
Length (Metric) | 78.5 mm |
---|---|
Product Type Specs | GC Inlet Liner, Split/Splitless Tapered FocusLiner |
Diameter (Metric) Inner | 4 mm |
Diameter (Metric) Outer | 6.3 mm |
Product Code | Brand | Quantity | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Quantity | Price | Quantity & Availability | |||||
10003712
|
Trajan™
092011 |
25/Pk. |
£1220.00
Pack of 25 |
Estimated Shipment: 19-08-2024
Log in to see stock. |
|||||
12917141
|
Trajan™
09200301 |
1 Ea. |
£38.20
Each |
Estimated Shipment: 16-08-2024
Log in to see stock. |
|||||
Beschreibung
- Each batch of liners tested for activity
- Manufactured from borosilicate glass
- Color coded by geometry for easy identification
- For use with Agilent instruments
Spezifikation
78.5 mm | |
GC Inlet Liner, Split/Splitless Tapered FocusLiner | |
4 mm | |
6.3 mm |