missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Abeba™ Air-Cushion Sole 2600 Shoes
Antistatic with air cushion PU-sole and high slip resistance. Sanitized™ treated.
£73.20
Specifications
Certifications/Compliance | CE EN ISO 20347:2012 O2 SRA |
---|---|
Color | White |
Liner Material | Microfiber |
Material | Leather |
Sole Features | Slip-resistant |
Product Code | Brand | Size | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Size | Price | Quantity & Availability | |||||
15648137
|
Abeba™
2600/35 |
35 |
£73.20
1 pair |
Estimated Shipment: 15-08-2024
Log in to see stock. |
|||||
15658137
|
Abeba™
2600/36 |
36 |
£73.20
1 pair |
Estimated Shipment: 15-08-2024
Log in to see stock. |
|||||
15668137
|
Abeba™
2600/37 |
37 |
£73.20
1 pair |
Estimated Shipment: 15-08-2024
Log in to see stock. |
|||||
15678137
|
Abeba™
2600/38 |
38 |
£73.20
1 pair |
Estimated Shipment: 15-08-2024
Log in to see stock. |
|||||
15688137
|
Abeba™
2600/39 |
39 |
£73.20
1 pair |
Estimated Shipment: 15-08-2024
Log in to see stock. |
|||||
15698137
|
Abeba™
2600/40 |
40 |
£73.20
1 pair |
Estimated Shipment: 15-08-2024
Log in to see stock. |
|||||
15608147
|
Abeba™
2600/41 |
41 |
£73.20
1 pair |
Estimated Shipment: 15-08-2024
Log in to see stock. |
|||||
15618147
|
Abeba™
2600/42 |
42 |
£73.20
1 pair |
Estimated Shipment: 15-08-2024
Log in to see stock. |
|||||
15628147
|
Abeba™
2600/43 |
43 |
£73.20
1 pair |
Estimated Shipment: 15-08-2024
Log in to see stock. |
|||||
15638147
|
Abeba™
2600/44 |
44 |
£73.20
1 pair |
Estimated Shipment: 15-08-2024
Log in to see stock. |
|||||
15648147
|
Abeba™
2600/45 |
45 |
£73.20
1 pair |
Estimated Shipment: 15-08-2024
Log in to see stock. |
|||||
15658147
|
Abeba™
2600/46 |
46 |
£73.20
1 pair |
Estimated Shipment: 15-08-2024
Log in to see stock. |
|||||
15668147
|
Abeba™
2600/47 |
47 |
£73.20
1 pair |
Estimated Shipment: 15-08-2024
Log in to see stock. |
|||||
Description
- CE EN ISO 20347:2012 O2 SRA
- Grained leather
- White
- Slip resistance PU outsole sole
- Replaceable insole (article no. 3551)
- Sanitized treated
- Antistatic
- Lining microfiber, respiration absorbing
- Instep area with lacing
Specifications
CE EN ISO 20347:2012 O2 SRA | |
Microfiber | |
Slip-resistant | |
2600 |
White | |
Leather | |
Polyurethane |