missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Syngene™ Airclean 600 PCR Tall Workstation

Airclean 600 PCR Tall Workstation with UVTect microprocessor controller and vertical laminar air flow.
£6735.00 - £8750.00
Specifications
Product Type | Tall Workstation |
---|---|
Certifications/Compliance | UL, CSA, and CE approved |
Includes | UV Controller |
Voltage | 220 V |
Product Code | Brand | Width (English) | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Width (English) | Price | Quantity & Availability | |||||
16524341
![]() |
Syngene™
SYN-32PWTLF-E |
32 in. |
£6735.00
Each |
Please sign in to purchase this item. Need a web account? Register with us today! | |||||
16564341
![]() |
Syngene™
SYN-48PWTLF-E |
48 in. |
£8750.00
Each |
Please sign in to purchase this item. Need a web account? Register with us today! | |||||
Description
- Tall version
- With UVTect microprocessor controller
- Provides Class 100 vertical laminar air flow and timed uv light for sterilization
- Includes HEPA filter, initial prefilter, fluorescent light, UV shelf with pipette holder, safety switch, and slip hatch
Specifications
Tall Workstation | |
UL, CSA, and CE approved | |
UV Controller | |
220 V |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Syngene™ Airclean 600 PCR Tall Workstation