Learn More
Syngene™ AirClean™ Systems Dead Air Box with UVTect™ Controller

The AirClean™ Systems Dead Air Box provides a circulation-free environment for the amplification and manipulation of DNA/RNA. Each dead air box is standard with the UVTect™ Microprocessor Controller and a 254 nm ultraviolet light source for irradiation between amplifications.
Brand: Syngene™ SYN-AC648TDBC220-E
5572.54 GBP valid until 2025-03-31
Use promo code "24119" to get your promotional price.
Description
AirClean™ Systems Dead Air Boxes provide a circulation-free environment for the amplification and manipulation of DNA/RNA. Each dead air box is standard with the UVTect™ Microprocessor Controller and a 254 nm ultraviolet light source for irradiation between amplifications. A safety interlock switch disables the UV light when the sash is raised, preventing operator exposure. Seamless design and UV-reflective construction materials further ensure no harmful UV energy escapes the enclosure.
Standard Features- Polycarbonate and polypropylene design reflects UV energy
- Shipped fully assembled
- Overlapping polycarbonate sash to prevent UV light exposure
- Sash safety switch automatically turns off UV light when sash is raised
- Electronics are located above the workspace, eliminating the chance of a chemical spill entering these sensitive areas
- Unique Safety Features
- No ductwork required
- No installation required - plugs directly into a standard 110V or 220V electrical outlet
- UVTect™ Microprocessor Controller
- UV and fluorescent lights
- Seamless plastic design -no joints or gaps in construction
- UV shelf with built-in pipettor holder
- Lab event timer
- Digital UV light timer 0.01 seconds to 59 minutes
- Access port for electrical cords
Specifications
Dead Air Box | |
UVTect™ Microprocessor Controller, 254 nm Ultraviolet Light Source | |
48 in. |
Standard/Tall Polycarbonate UV Units | |
Tall Version | |
122 cm |
Your input is important to us. Please complete this form to provide feedback related to the content on this product.