Learn More
Syngene™ AirClean™ Systems Dead Air Box with UVTect™ Controller
The AirClean™ Systems Dead Air Box provides a circulation-free environment for the amplification and manipulation of DNA/RNA. Each dead air box is standard with the UVTect™ Microprocessor Controller and a 254 nm ultraviolet light source for irradiation between amplifications.
£5395.00 - £6630.00
Specifications
Product Type | Dead Air Box |
---|---|
For Use With (Equipment) | Standard/Tall Polycarbonate UV Units |
Includes | UVTect™ Microprocessor Controller, 254 nm Ultraviolet Light Source |
Model | Tall Version |
Product Code | Brand | Width (English) | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Width (English) | Price | Quantity & Availability | |||||
17725904
|
Syngene™
SYN-AC632TDBC220-E |
32 in. |
£5395.00
Each |
Estimated Shipment: 06-09-2024 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | ||||
17795904
|
Syngene™
SYN-AC648TDBC220-E |
48 in. |
£6630.00
Each |
Estimated Shipment: 06-09-2024 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | ||||
Description
AirClean™ Systems Dead Air Boxes provide a circulation-free environment for the amplification and manipulation of DNA/RNA. Each dead air box is standard with the UVTect™ Microprocessor Controller and a 254 nm ultraviolet light source for irradiation between amplifications. A safety interlock switch disables the UV light when the sash is raised, preventing operator exposure. Seamless design and UV-reflective construction materials further ensure no harmful UV energy escapes the enclosure.
Standard Features- Polycarbonate and polypropylene design reflects UV energy
- Shipped fully assembled
- Overlapping polycarbonate sash to prevent UV light exposure
- Sash safety switch automatically turns off UV light when sash is raised
- Electronics are located above the workspace, eliminating the chance of a chemical spill entering these sensitive areas
- Unique Safety Features
- No ductwork required
- No installation required - plugs directly into a standard 110V or 220V electrical outlet
- UVTect™ Microprocessor Controller
- UV and fluorescent lights
- Seamless plastic design -no joints or gaps in construction
- UV shelf with built-in pipettor holder
- Lab event timer
- Digital UV light timer 0.01 seconds to 59 minutes
- Access port for electrical cords
Specifications
Dead Air Box | |
Standard/Tall Polycarbonate UV Units | |
UVTect™ Microprocessor Controller, 254 nm Ultraviolet Light Source | |
Tall Version |