missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Azlon™ Airtight Box
Store a wide variety of substances in this versatile plastic box. Azlon™ Airtight Box is lightweight and unbreakable in normal use.
Brand: Azlon BWY039
32.27 GBP valid until 2025-12-31
Use promo code "25339" to get your promotional price.
This item is not returnable.
View return policy
Description
- Made from tough HDPE
- Tight fitting snap on lids create an airtight seal
- Suitable for food contact applications in accordance with EU regulations
- Suitable for general and refrigerated storage down to -50°C

Specifications
Airtight Box | |
Snap-on lid | |
90 mm | |
210 mm |
HDPE | |
For general and refrigerated storage down to –50°C | |
210 mm |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Azlon™ Airtight Box > Dimensions: 210L x 210W x 90mmH; Capacity: 2000mL
Spot an opportunity for improvement?Share a Content Correction