Learn More
InSphero™ Akura™ 96 Spheroid Microplates
Automation compatible, secure handling, and easy observation. The Akura™ 96 Spheroid Microplate is designed for lossless spheroid/organoid formation and handling as well as reliable culturing and analysis.
Brand: InSphero™ CS-PB13
Additional Details : Weight : 0.45000kg
Description
The one-and-only 96-well spheroid plate with InSphero's unique features specially designed for lossless spheroid/organoid formation and handling as well as reliable culturing and analysis.
- Unique SureXchange™ ledge engineered to prevent unintended spheroid/organoid aspiration.
- Spheroid/organoid morphology and functionality is preserved in long-term culture by unique ULA coating.
- Enhanced imaging speed and resolution through flat bottom well.
- Improved spheroid/organoid formation with the Akura™ Tilting Stand by keeping plate at 30 degrees during cell aggregation.
Specifications
No Barcode | |
12 x 8 | |
Single-use | |
Cyclic Olefin Copolymer | |
96 | |
Sterile | |
Round, Flat Bottom (F-well) | |
5 Pk. | |
Sterile |
SBS Standard | |
Clear | |
ULA Microplate | |
250 μL | |
70 μL | |
Non-treated | |
Yes | |
Yes |