missing translation for 'onlineSavingsMsg'
Learn More
Learn More
InSphero™ Akura™ 96 Spheroid Microplates
Automation compatible, secure handling, and easy observation. The Akura™ 96 Spheroid Microplate is designed for lossless spheroid/organoid formation and handling as well as reliable culturing and analysis.
£217.73 - £750.00
Specifications
Barcode | No Barcode |
---|---|
Format | SBS Standard |
Array | 12 x 8 |
Color | Clear |
Disposable | Single-use |
Product Code | Brand | Quantity | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Quantity | Price | Quantity & Availability | |||||
17911002
|
InSphero™
CS-PB15 |
20 Pk. |
£750.00
Pack of 20 |
Estimated Shipment: 02-08-2024 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | ||||
18739149
|
InSphero™
CS-PB13 |
5 Pk. |
£217.73
Pack of 5 |
Estimated Shipment: 02-08-2024 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | ||||
Description
The one-and-only 96-well spheroid plate with InSphero's unique features specially designed for lossless spheroid/organoid formation and handling as well as reliable culturing and analysis.
- Unique SureXchange™ ledge engineered to prevent unintended spheroid/organoid aspiration.
- Spheroid/organoid morphology and functionality is preserved in long-term culture by unique ULA coating.
- Enhanced imaging speed and resolution through flat bottom well.
- Improved spheroid/organoid formation with the Akura™ Tilting Stand by keeping plate at 30 degrees during cell aggregation.
Specifications
No Barcode | |
12 x 8 | |
Single-use | |
250 μL | |
70 μL | |
Non-treated | |
Yes |
SBS Standard | |
Clear | |
ULA Microplate | |
96 | |
Sterile | |
Round, Flat Bottom (F-well) |