missing translation for 'onlineSavingsMsg'
Learn More

Invitrogen™ Alexa Fluor™ 647 NHS Ester (Succinimidyl Ester)

Alexa Fluor™ 647 is a bright and photostable far-red dye with excitation ideally suited to the 633 nm laser line.

Brand:  Invitrogen™ A37566

3575.80 GBP valid until 2025-04-18
Use promo code "24107" to get your promotional price.


 View more versions of this product

Product Code. 13403319

  • £4705.00 / 25mg

Please to purchase this item. Need a web account? Register with us today!

Explore more special offers
This item is not returnable. View return policy

Description
Show More
Specifications

Specifications

25 mg
1 tube
Store dessicated at -20°C, upon reciept
Alexa Fluor™
651 nm
Dye
Room Temperature
672 nm
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates

Certificates

A lot number is required to show results for certificates. To find your lot number on previous orders use our order status area.

5 results found
Lot Number Certificate Type Date Catalog Number
Lot Number3080074 Certificate TypeCertificate of Analysis Date28/10/2024 Catalog NumberA37566
Lot Number2846307 Certificate TypeCertificate of Analysis Date23/01/2024 Catalog NumberA37566
Lot Number2752626 Certificate TypeCertificate of Analysis Date24/10/2023 Catalog NumberA37566
Lot Number2690583 Certificate TypeCertificate of Analysis Date09/08/2023 Catalog NumberA37566
Lot Number2659297 Certificate TypeCertificate of Analysis Date04/04/2023 Catalog NumberA37566
Special Offers

Special Offers

  • Multiple Manufacturers
    Advance your proteomics research with essential tools
    Promo Code: 25977

    Expires2025-05-31

    Days

    45

    Hours

    17

    Minutes

    44

    Seconds

    20
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
Invitrogen™ Alexa Fluor™ 647 NHS Ester (Succinimidyl Ester) > 25 mg

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.

For Research Use Only. Not for use in diagnostic procedures.